0
1
2
3

5.2ft Kids Trampoline with Safety Enclosure Indoor Outdoor - Black

Order Code: ZT4184893S

£109.99 Inc VAT (20%)

Currently unavailable

Description

The fun solution to keeping energised kids entertained – this exciting HOMCOM trampoline with enclosure. Designed to bring joy, laughter and fun, kids will spend hours playing and bouncing in the spacious jumping area, which is surrounded with a safety net and padded poles, so they won't fall off. Its bungee design means no springs are included, so they won't stick out and cause harm. Lightweight and easy to move, it can be enjoyed indoors and outdoors, so kids can jump anywhere at any time. - Made with a powder-coated steel frame for durability, it has an anti-UV net – suitable for outdoor use
- A safety net surrounding the trampoline, attached to thick-padded poles, so children won't fall off when jumping
- No metal springs included with this bungee, making it safe for children
- A zipped door included for easy access
- The base net prevents anything from getting underneath the trampoline, including toys, children and pets
- A lightweight and stable frame, which is easy to move
- Suitable for indoors and outdoors- Material: Steel frame, PP and EPE
- Colour: Black
- Dimensions: 160H x Φ140cm. Trampoline net: Φ108cm. Trampoline from the floor: 35cm
- Maximum load: 50kg
- Enclosure net height: 120cm
- Item label: 342-008V01BK

See full description
Specifications for 5.2ft Kids Trampoline with Safety Enclosure Indoor Outdoor - Black
  • Colour
    Black
  • Enclosure Net Height
    120cm
  • Product Type
    Kids Trampoline
  • Maximum Load
    50kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome