0
1
2
3

6 ft Dome Climber Jungle Gym with UV-Resistant Steel Frame

Order Code: ZT4185007S

£99.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£99.990%
5 +£94.995%


Description

Engage energetic kids with our Outsunny kids climber, transforming any area into an exhilarating playground adventure. Crafted with a metal frame, it can hold up to four children, encouraging social interaction and improving their motor skills. They'll conquer new challenges and create unforgettable memories. Elevate their playtime to new heights, igniting boundless imagination and endless fun. - Suitable for up to four children, each under 45kg
- With UV and water-resistant tubes, it’s suitable for indoors and outdoors
- The grip handles promote safe play, ensuring kids don’t slip or fall when climbing
- Powder-coated metal frame is water-resistant and easy to clean
- Suitable for home, nurseries and playgrounds
- Helps improve motor skills, social interaction and balance
- Easy assembly required- Colour: Red, blue and yellow
- Material: Metal and PP
- Overall dimensions: 90H x Φ183cm
- Suitable for ages 3-8 years. Qualification age: 3+ years
- Weight capacity: Overall: 180kg. Each child: 45kg
- Item label: 34D-002V00RD

See full description
Specifications for 6 ft Dome Climber Jungle Gym with UV-Resistant Steel Frame
  • Product Type
    Jungle Gym
  • Colour
    Red, Blue and Yellow

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome