90-96cm Kids Kick Scooter FCM Handlebar Inflatable Wheels Brakes371-021YG

Order Code: ZT3352887S

£139.99 Inc VAT (20%)


Description

ADJUSTABLE HEIGHT: Handlebar can be set between 90cm and 96cm, allowing you to set a level most comfortable to hold.DUAL BRAKE: Front and rear wheel braking system, it is easy to stop immediately when on the move.STEEL FRAME: A solid and sturdy structure which is safe to use outdoors in the rain, in a cool light blue and black design. Fitted with a side stand to keep upright when not in use.RUBBER TYRES: Inflatable so they never go flat, they are covered in thick treads for non-slip safety. DIMENSIONS: 90-96H x 139L x 58Wcm. For ages 5 years+.MAXIMUM WEIGHT 100KG. ASSEMBLY REQUIRED.

See full description
Specifications for 90-96cm Kids Kick Scooter FCM Handlebar Inflatable Wheels Brakes371-021YG
  • Frame Material
    Steel
  • Product Type
    Kids Kick Scooter
  • Maximum Weight
    100kg
  • Colour
    Light Blue and Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome