0
1
2
3

Aiyaplay Foldable Kids Slide Baby Slide for 1.5-3 Years Grey

Order Code: ZT4184831S

£69.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£69.990%
5 +£67.194%


Description

Bring boundless joy to playtime with this AIYAPLAY kids slide. Specially designed for children, they'll use the three-step ladder to easily climb up – the safety guards stop them from falling sideways. Once at the top, they'll enjoy sliding down in a safe and fun manner, thanks to its smooth surface and buffer zone. When playtime is over, fold the slide to save space, so it isn't a nuisance. Create special childhood memories, filling each day with fun and excitement. - This kids slide has a three-step ladder, which is non-slip for kids to safely climb
- Includes an acceleration zone, deceleration zone and buffer zone, allowing kids to slide smoothly and land safely
- Made of safe PE and PP, the surface is smooth and corners are rounded
- It's foldable to save space when not in use
- Suitable for ages 1.5-3 years, supporting up to 30kg
- It takes roughly 30 minutes to assemble- Colour: Grey, Beige
- Material: PE, PP
- Overall Dimensions: 120L x 53W x 53Hcm
- Slide Size: 99L x 30W x 37Hcm
- Guardrail Height: 6cm
- Step Size: 35W x 10.5Dcm/35W x 5Dcm
- Each Step Height: 11cm
- Folding Dimensions: 63L x 41W x 42Hcm
- Recommended Age: 18-36 months. Certificated Age: 18+ months
- Weight Capacity: 30 kg
- Qualification: EN71-1-2-3, EN71-8
- Item Label: 331-039V00GY

See full description
Specifications for Aiyaplay Foldable Kids Slide Baby Slide for 1.5-3 Years Grey
  • Each Step Height
    11cm
  • Colour
    Grey, Beige
  • Product Type
    Kids Slide
  • Guardrail Height
    6cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome