Audi RS Q8 6V Kids Electric Ride on Car Toy w/Remote USB MP3 Bluetooth370-169V70BK

Order Code: ZT3351743S

£209.99 Inc VAT (20%)


Description

AUDI RS Q8 RIDE-ON: Vehicle is a mini version of the real deal, design fully licensed. Makes their time out on the roads even more exciting and fun. It's sleek and beautiful.WORKING FEATURES: LED headlights, tail lights, dashboard gauge, pedal, steering wheel and music player. Allows child to be in control when they're behind the wheel. Remote included for parents.SAFE FEATURES: Large seat with safety belt and wide tyres for a smooth ride. Speed between 1.5km/h and 3km/h, two settings for graduated driving speed.DIMENSIONS: 51H x 101L x 62Wcm. Seat: 30L x 27Wcm. Battery: 6V 7AH.FOR AGES 3-5 YEARS, MAXIMUM LOAD 25KG. ASSEMBLY REQUIRED. Batteries required: 2 x AAA.

See full description
Specifications for Audi RS Q8 6V Kids Electric Ride on Car Toy w/Remote USB MP3 Bluetooth370-169V70BK
  • Maximum Load
    25kg
  • Batteries Required
    2 x AAA

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome