Bentley Mulsanne Licensed 12V Electric Ride on Car w/Remote Control Music

Order Code: ZT3352073S

£219.99 Inc VAT (20%)


Description

Bentley Mulsanne ride-on: An officially licensed kids ride on car with LED lights, seatbelt, steering wheel, horn and music – feels like driving a real car.Manual and remote driven: Kids can drive this electric ride on car themselves, which has two speed settings. Or use the remote control, which has three speed settings. Choose a speed between 3-5km/h.Safe to ride: Seatbelt keeps them secure. Wide wheels and a shock absorbing suspension system, riding in this battery car for kids is safe and smooth.Dimensions: 48H x 120L x 71Wcm. Recommended age: 37-72 months. Certification: EN 71-1-2-3, EN 62115, MSDS.Maximum load 30kg. Assembly required.

See full description
Specifications for Bentley Mulsanne Licensed 12V Electric Ride on Car w/Remote Control Music
  • Product Type
    Electric Ride on Car
  • Maximum Load
    30kg