Benz G350 Licensed Push Handle Sliding Car w/Horn No Power Under Seat Storage370-163RD

Order Code: ZT3351541S

£69.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£69.990%
5 +£67.194%


Description

3-In-1 Design: It's a sliding toy, ride on car and pushing cart. With Foot-to-floor design, this Mercedes Benz G350 licensed ride-on sliding car make it fun to exercise their leg by sliding.Multi-Function: This sliding car with horn and under-seat storage, drive kids' attention and make snack and toy available, So that they can play for a long time without interrupt, and build focus.Safe Design: This easy-control ride on car with no batteries design, keep toddlers away from electric shock. Its big-size steering wheel is perfect for baby to control direction. Anti-overturning system on the bottom can offer support in case kids slide/push too hard.Comfortable Experience: PP seat and backrest with ergonomic design is comfortable and protect baby's spine development.Dimension: Overall Dimension: 62.5L x 28.5W x 41.5H cm, Seat Height: 28cm, Weight capacity: 25kg. Perfect size for toddlers 12-36 months. Note: Horn requires two AA batteries (not provided) .

See full description
Specifications for Benz G350 Licensed Push Handle Sliding Car w/Horn No Power Under Seat Storage370-163RD
  • Weight Capacity
    25kg
  • Product Type
    Sliding Car

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome