0
1
2
3

BMW i4 Licensed 12V Kids Electric Ride-On Car with Remote Control - Blue

Order Code: ZT4185471S

£169.99 Inc VAT (20%)


Description

Fuel your child's imagination with this HOMCOM kids' electric ride-on car. Designed to amaze and excite, it's an officially licensed BMW i4a sleek look that'll turn heads. Like a real car, they'll have music, a horn and headlights to play with, adding realism to make-believe games. Safety is the top priority – the wide wheels, shock-absorbing suspension system and seatbelt ensure this. There's even a remote control for adults to control the ride-on, so everyone can join the fun. - BMW i4 licensed electric ride-on car
- Horn and music for more fun
- PP wheels for improved traction on different terrains
- A portable battery makes battery replacement more convenient
- There is a slow-start mechanism, so every ride begins safely
- The power indicator shows how much power is remaining
- A remote control included, so adults can join the fun navigating the ride-on
- Maximum load 30kg, assembly required- Colour: Blue and light blue
- Material: PP and metal
- Dimensions: 45H x 115L x 67Wcm. Seat: 12H x 33W x 19Dcm. PP wheel: Φ23cm
- Speed: 3-5km/h
- Control distance: 15m
- Battery: 12V 4.5AH x 1
- First charge: 6-8 hours. Regular charge: 8-12 hours
- Run time: 45 minutes
- Certificated age: 3-8 years. Suitable age: 3-6 years
- Qualification: EN71-1-2-3 and EN62115
- Maximum load: 30kg
- Item label: 370-294V70BU

See full description
Specifications for BMW i4 Licensed 12V Kids Electric Ride-On Car with Remote Control - Blue
  • Maximum Load
    30kg
  • Product Type
    Kids Electric Ride-On Car
  • Colour
    Blue and light Blue

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome