Electric Kids Motorbike Ride on Retro Toy Car Battery Operated Children W/Sound

Order Code: ZT3349837S

£129.99 Inc VAT (20%)


Description

SECURE AND STABLE: This electric ride on for kids has a 3-wheel design, allowing your child to ride much more secure and more stable without affecting the stylish appearance. This motorcycle provides a smooth and comfortable drive with extra-wide tires.AUTHENTIC DRIVING EXPERIENCE: This kids electric motorbike has 4 music buttons, a working headlight, and a switch to move back and forward, giving your kids an authentic driving experience.LIMITED SPEED: With a limited maximum speed of 2.5 km/h, this electric cars for kids allow your child to enjoy fun riding while being secure.CONTINUOUS PLAY: After being fully charged (around 8-12 hours) , this motorbike for kids can last 45 mins of continuous play (depending on the intensity of use) , which is the perfect amount of playtime for kids.PRODUCT INFORMATION: Overall dimension: 92 × 53 × 67 cm. Recommend Age: 37-72 months old, Max load capacity: 25kg

See full description
Specifications for Electric Kids Motorbike Ride on Retro Toy Car Battery Operated Children W/Sound
  • Product Type
    Electric Kids Motorbike
  • Max Load
    25kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome