Feltallas - 54837

Order Code: ZT5534352S

£75.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£75.990%
5 +£71.436%


Description

These open ended felt treasures are a small loose part dream for imagination. The variety of colour and shapes is ideal for building mandala's, playing with pattern, sorting by colour or size. The soft yet tactile pieces allow for calm and quiet reflective time. An ideal schema resource.

Specifications for Feltallas - 54837
  • Product Type
    Felt Treasures
  • Material
    Felt