Folding Kick Scooter 2 Big Wheels Teens Adult Ride on Adjustable Rear BrakeAA1-059WT

Order Code: ZT3352259S

£99.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£99.990%
5 +£95.994%


Description

INNOVATIVE FOLDING DESIGN: Quickly fold in one-step ensuring a sleek overall design. Lightweight aluminum structure and foldable design makes this scooter easy to transport.ADJUSTABLE HEIGHT: Easy to adjust the foldable scooter's height to fit various height need. The height can be adjusted from 95-105cm, suitable for teens and adults.SAFETY BRAKING: Features rear wheel fender braking system for easy and secure stop. And the foldable scooter with break's handle has a reinforced lock to increase the stability when riding.SOLID TIRES: Slip-resistant solid tires, wear-resistant and avoid frequent need for inflation. High-quality grip performance helps scooter adult to move forward steadily. With front and rear shock-absorbing system, reduce vibration and make scooter for adults a smoother ride.RUBBER GRIP: Makes your journey with this adult scooter comfortable. DIMENSIONS: 95-105H x 93.5L x 38Wcm. Folded: 97L x 16W x 33Hcm. MAXIMUM WEIGHT CAPACITY 100KG. SUITABLE FOR AGES 14 YEARS +.

See full description
Specifications for Folding Kick Scooter 2 Big Wheels Teens Adult Ride on Adjustable Rear BrakeAA1-059WT
  • Material
    Aluminum
  • Maximum Weight Capacity
    100kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome