Folding Teens Kick Push Scooter Children Adjustable Height Ride on Wheels White

Order Code: ZT3352824S

£79.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£79.990%
5 +£76.794%


Description

ADJUSTABLE HEIGHT: The fully adjustable handlebar can fit various height need. The height can be adjusted from 86 to 96cm, allows this scooter to grow as your child does!FOLDING DESIGN: The scooter can be folded when not in use, with the lightweight design makes it space-saving and easy to transport.STURDY & SAFE: The frame made of aluminum, strong yet lightweight. Two PU wheels provide smooth and safe riding experience.PERFECT GIFT FOR YOUR KID: It can imperceptibly improve children's reaction ability, agility and balance ability, which is fun and educational. Suitable for kid age over 5 years old.DIMENSION: Overall Size: 84L x 34W x 86-96H cm, Folding Size: 78L x 34W x 32H cm. Weight Capacity: 80Kg. Certification: CE, EN71.

See full description
Specifications for Folding Teens Kick Push Scooter Children Adjustable Height Ride on Wheels White
  • Colour
    White
  • Weight Capacity
    80kg
  • Product Type
    Kick Push Scooter

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome