Kid Toy Standing Horse Plush Pony 60cm Traditional Gift w/Neigh Sound Beige

Order Code: ZT3347976S

£79.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£79.990%
5 +£76.794%


Description

Classic Toy with Authentic Sounds: Combines a traditional horse design with updated features such as neighing sound will be played like a real horse when your kid pull the neck or pat the head and butt. 2 x AA batteries required (included) . Soft Plush Body: A softly padded polyester plush body, footrest and comfortable riding saddle of this horse toys
recreate the look and feel of thrilling horseback riding adventures. Lightweight and Long-Lasting: This ride on horse toy
features a solid and stable metal frame that weighs only 2. 8kg while still supporting up to 60kg of weight. Suitable Age: Suitable for kid age 3 years old and up. A perfect gift for Chirstamas, Halloween and baby's birthday. Dimension: Overall Dimension: 85L x 28W x 60H (cm) Weight Capacity: 60kg

See full description
Specifications for Kid Toy Standing Horse Plush Pony 60cm Traditional Gift w/Neigh Sound Beige
  • Colour
    Beige
  • Weight
    2.8kg
  • Product Type
    Standing Horse Plush Pony

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome