Kids 6V Electric Motorcycle Ride-On Toy Battery 18 - 36 Months370-188V70YL

Order Code: ZT3351890S

£89.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£89.990%
5 +£86.394%


Description

FUN AND REALISTIC FEATURES: Horn, working headlights, two rearview mirrors and a forward and backward button to drive. Extra fun and exciting.SAFE: Large flat seat for them to sit, three wide textured wheels to keep the balance and two handlebars for them to hold on whilst moving. Drives maximum 2km/h speed - not too fast.45 MINUTES PLAY: Plenty of time for them to play around outdoors and get lots of fresh air. Takes 8-10 hours to charge.DIMENSIONS: 56H x 72L x 57Wcm. Seat: 32H (from ground) x 23L x 13Wcm. Wheel: Ф19cm.FOR AGES 18-36 MONTHS. MAXIMUM LOAD 25KG. ASSEMBLY REQUIRED.

See full description
Specifications for Kids 6V Electric Motorcycle Ride-On Toy Battery 18 - 36 Months370-188V70YL
  • Maximum Load
    25kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome