Kids Electric Motorcycle Ride-On Toy 6V Battery Powered for 2-4 Years Old

Order Code: ZT3351838S

£93.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£93.990%
5 +£90.234%


Description

1.5-2.5KM/H: A limited speed for safety, still allows your child to enjoy fun and have some speed behind them. Two speeds level for their own choice.FUN FEATURES: Music button, LED headlights and pedal to drive forwards and backwards - gives them a feeling of being in a vehicle.COMFORTABLE AND SAFE: Large seat for them to sit, with a flat base area for their feet. Two handlebars so they can hold on. Two large wheels with stabilisers for balance.DIMENSIONS: 51H x 80L x 39.5Wcm. Seat: 35H x 30L x 13Wcm. Large wheel: Ф22cm. Training wheel: Ф6cm.FOR AGES 2-4 YEARS. MAXIMUM LOAD 25KG. ASSEMBLY REQUIRED.

See full description
Specifications for Kids Electric Motorcycle Ride-On Toy 6V Battery Powered for 2-4 Years Old
  • Maximum Load
    25kg
  • Assembly
    Required

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome