Kids Electric Pedal Motorcycle Ride-On Toy Battery Powered 6V for 3-6 Years Old370-103V70RD

Order Code: ZT3351069S

£99.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£99.990%
5 +£95.994%

Currently unavailable

Description

RECHARGABLE: Comes with a battery, with a full 8-12 hour charge providing up to 45 minutes of play.SAFE: Large moulded seat for them to sit, three large wheels to keep the balance and two handlebars for them to hold on whilst moving. Reaches a maximum 3km/h so they don't drive too fast.REALISTIC FEATURES: Plays music, has a horn and working headlights - making it extra fun whilst on the go. Drives forwards and backwards.DIMENSIONS: 52H x 86L x 42Wcm. Wheel: Ф23 x 7.5Wcm, MAXIMUM LOAD 25KG. FOR AGES 37-60 MONTHS.

See full description
Specifications for Kids Electric Pedal Motorcycle Ride-On Toy Battery Powered 6V for 3-6 Years Old370-103V70RD
  • Maximum Load
    25kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome