Kids Electric Ride on Car with Remote Control370-266V70WT

Kids Electric Ride on Car with Remote Control370-266V70WT

Order Code: ZT3352768S

£169.99 Inc VAT (20%)

Currently unavailable

Description

Mercedes-Benz Unimog licensed: An off-road design, this authentic kids ride on truck is fun, adventurous and exciting - it's sure to turn heads wherever it goes.Manual or remotely driven: Children can ride the electric car themselves, using the pedal and steering wheel. You can also control this ride-on through the provided remote control, allowing adults to join the fun. The speed is between 3-5km/h.Safe features: Independent shock absorbers offer extra stability, whilst the twin motor drive and PP wear-resistant wheels provide a smooth ride. Whatever speed you chose, this off road ride on car starts slowly for safety.Realistic driving experience: The kids ride on car includes LED lights, four built-in songs, a viewing screen and an MP3 slot, so you can play your own music - all features you'd find in a real vehicle.Dimensions: 82H x 108L x 80Wcm. Maximum load 30kg. Suitable for ages: 3-8 years old. Two AAA batteries required (not included) NOTE: Children must be supervised when riding this product.

See full description
Specifications for Kids Electric Ride on Car with Remote Control370-266V70WT
  • Maximum Load
    30kg
  • Product Type
    Kids Electric Ride-On Car

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome