Kids Folding Electric Scooter Bike Age 7 to 14 Children Adjustable Height PUAA1-056V02BU

Order Code: ZT3352372S

£109.99 Inc VAT (20%)


Description

SMOOTH RIDE: Battery operated fast electric scooter made from heavy duty steel frame with PP parts for durability and stability.POWERFUL & SPEEDY: Equipped with 2 rechargeable 12V batteries. Range of 8 to 10KM with a full charge time of 5 to 8HRS. Features 12km/h maximum speed, the adult scooter is suitable for kids between 7 to 14 years old. Overload protector, overload will automatically power off.EASY CONTROL: Easy and quick stop electric scooter with front brake. Non-slip textured handle and foldable design for easy grip and control. Retractable kickstand to steady when not in use.OVERLOAD PROTECTOR: When the kids electric scooter detects a issue like overload or overcurrent (the scooter is working in continuous high current such as uphill or destructive use) , the reset button will come out and the scooter will shutdown and not except charge. Press the button back into reset, the scooter will work and charge again.DIMENSION: Overall Dimension: 74Lx36Wx82.5-92.5H (cm) , Folded Dimension: 74Lx15Wx29H (cm) , Max Loading: 50kg.

See full description
Specifications for Kids Folding Electric Scooter Bike Age 7 to 14 Children Adjustable Height PUAA1-056V02BU
  • Product Type
    Electric Scooter

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome