0
1
2
3

Kids Kitchen Playset Toy Kitchen with Full Accessories - White

Order Code: ZT4185180S

£149.99 Inc VAT (20%)


Description

Entertaining children can be a tough task – make it easier with this HOMCOM kitchen playset. Designed to capture the imagination, it includes a pretend microwave, fridge, telephone, dishwasher, water dispenser and sink – all features you'd find in a real kitchen. It's so easy to enjoy make-believe games, allowing their imagination to truly go wild. Interactive, engaging and, most importantly, fun, it'll Keep them entertained for hours, whilst teaching them important life skills. - A kids kitchen set, designed to emulate a real kitchen
- Includes pretend food, pots, pans and utensils
- With built-in hooks and cabinets, there's lots of space to keep all items tidy and organised
- All edges are rounded for safety, minimising the risk of cuts and injuries
- Promotes imaginative play and creativity
- Assembly required
- Assembly required- Colour: White
- Material: MDF
- Dimensions: 87H x 82L x 65Wcm. Table: From the ground: 45H x 51L x 29Wcm. Sink: 5.5H x 21.5L x 15.5Wcm. Refrigerator: Top door: 49H x 24Wcm. Top interior: 31.5H x 23Wcm. Bottom door: 31.5H x 24Wcm. Bottom interior: 31.5H x 23Wcm. Cooking bench: Φ12cm. Microwave: Door: 12.5H x 20Wcm. Inside: 11H x 18W x 13Dcm
- Table weight capacity: 50kg
- Qualification age: 3+ years. Recommended age: 3-6 years
- Qualification: CE-EN71-1-2-3

See full description
Specifications for Kids Kitchen Playset Toy Kitchen with Full Accessories - White
  • Product Type
    Kids Kitchen Playset
  • Material
    MDF
  • Colour
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome