Kids Plush Ride-On Rocking Horse w/Plush Toy Animal Sounds for 18-36M330-118PK

Order Code: ZT3348244S

£79.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£79.990%
5 +£76.794%


Description

Classic Toy with Sounds: A cute playtime piece which every child loves - they'll spend hours on it. Makes neighing and galloping sounds when the ear is pressed.Comfortable and Safe: Features a flat seat and handlebars, meaning they can sit and hold on when rocking.Wooden Base: A solid bottom, smoothly curved so the horse rocks gently backwards and forwards. Metal frame of horse upper ensures shape is kept in tact.Dimensions: 55H x 65L x 26Wcm. Certifications: EN71-1-2-3 and EN62115.FOR AGES 18-36 MONTHS, MAXIMUM LOAD 30KG. 2 X AA BATTERIES REQUIRED (INCLUDED) .

See full description
Specifications for Kids Plush Ride-On Rocking Horse w/Plush Toy Animal Sounds for 18-36M330-118PK
  • Maximum Load
    30kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome