Quantity | Price | Discount |
---|---|---|
1 - 4 | £79.99 | 0% |
5 + | £76.79 | 4% |
Classic Toy with Sounds: A cute playtime piece which every child loves - they'll spend hours on it. Makes neighing and galloping sounds when the ear is pressed.Comfortable and Safe: Features a flat seat and handlebars, meaning they can sit and hold on when rocking.Wooden Base: A solid bottom, smoothly curved so the horse rocks gently backwards and forwards. Metal frame of horse upper ensures shape is kept in tact.Dimensions: 55H x 65L x 26Wcm. Certifications: EN71-1-2-3 and EN62115.FOR AGES 18-36 MONTHS, MAXIMUM LOAD 30KG. 2 X AA BATTERIES REQUIRED (INCLUDED) .