Kids Push Scooter Kids Stunt Scooter w/16" Tyres, Pink

Order Code: ZT3347157S

£139.99 Inc VAT (20%)


Description

92-100CM ADJUSTABLE HEIGHT: Change the handlebars for kids of different heights and ages, making sure this scooter for kids is comfortable to ride. The scooter with big wheels is suitable for ages 5+ years.SAFE TO USE: Brakes on front and rear wheels for a swift stop. Wide non-slip deck for balance when scootering. Two 16" wheels for a smooth ride.STEEL FRAME: A solid and durable structure, which is long lasting – this big wheel scooter is perfect for daily use.DIMENSIONS: 92-100H x 143L x 58Wcm. Foot deck: 36L x 12Wcm.MAXIMUM LOAD 100KG. ASSEMBLY REQUIRED.

See full description
Specifications for Kids Push Scooter Kids Stunt Scooter w/16" Tyres, Pink
  • Product Type
    Kids Push Scooter
  • Colour
    Pink
  • Assembly
    Required
  • Maximum Load
    100kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome