Kids Ride-on Push Car 3 in 1 Benz G350 Baby Walker Toddler Foot to Floor Slider370-162WT

Order Code: ZT3351477S

£93.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£93.990%
5 +£90.234%


Description

OFFICIALLY LICENSED MERCEDES BENZ G350: Gives kids the feeling they're driving the real car, brings extra fun into playtimes.SAFE: Comfortable seat with guardrail, footrest and medium-sized gripped wheels. Top canopy to protect against sun.UNDER-SEAT STORAGE: A great place to keep their toys and other little bits for the journey.DIMENSIONS: 95H x 85.5L x 40.5Wcm. Seat: 25Hcm.FOR AGES 12-36 MONTHS. MAXIMUM LOAD 25KG. ASSEMBLY REQUIRED.

See full description
Specifications for Kids Ride-on Push Car 3 in 1 Benz G350 Baby Walker Toddler Foot to Floor Slider370-162WT
  • Product Type
    Kids Ride-on Push Car
  • Maximum Load
    25kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome