Kids Rocking Horse Ride-On Toy W/Handlebar, Foot Pedal - Pink

Order Code: ZT3348516S

£44.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£44.990%
5 - 9£43.194%
10 +£41.398%


Description

- Cute design -a rocking horse in white and pink that will spark your child's creativity while they play. It creates an eye-catching decoration for their room when not in use.- Simple to use - The handrails and pedals on this children's rocking horse make it easy to use, and its appropriate height makes it safe for kids to get on and off by themselves.- Safe material -It supports your child as they rock back and forth because it is made of sturdy pinewood and MDF. Children can play safely on a smooth surface with rounded edges. For a soft rocking motion, there are two carved rails at the bottom.- Dimensions - 46.5H x 68L x 27Wcm. Suitable age: 1-3 years.Maximum load 50 kg. Simple assembly required.

See full description
Specifications for Kids Rocking Horse Ride-On Toy W/Handlebar, Foot Pedal - Pink
  • Material
    MDF
  • Product Type
    Rocking Horse Ride-On Toy

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome