Kids Rocking Horse Wooden Plush Children Ride on Toy Rocker Nursery Baby Gift

Order Code: ZT3348149S

£69.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£69.990%
5 +£67.194%


Description

ROCKING HORSE: Built with a reinforced metal frame on a sturdy wooden base, ideal for kids'birthday, Christmas or any other holiday gifts.SOFT PLUSH BODY: A softly padded plush body and comfort riding saddle recreate the look and feel of thrilling riding adventures.CHILD DEVELOPMENT: Enables child to increase sense of balance control while having fun. Rocking activity strengthens the core muscles and arms during the motion, help your child with perception and tactile learning.SAFE AND GENTLE: The plush fabric and gentle rocking of the horse will calm and comfort your child assisting in pre-nap or post activity relaxation.DIMENSION: Overall Size: 74L x 33W x 62H cm. Seat Height: 40 cm. Assembly Required.

See full description
Specifications for Kids Rocking Horse Wooden Plush Children Ride on Toy Rocker Nursery Baby Gift
  • Product Type
    Rocking Horse
  • Seat Height
    40cm
  • Material
    Metal frame

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome