0
1
2
3

Kids Sandbox Outdoor Playset for Ages 3-7 Years - Blue

Order Code: ZT4185012S

£119.99 Inc VAT (20%)


Description

With this Outsunny sandbox, kids can play, dig and make sandcastles, enjoying hours of fun. Great for outdoors, its canopy shelters them from hot weather and light rain, whilst the bottomless design stops sand from getting everywhere, so less cleaning up for you! Enough space for six children, they'll share the enjoyment with friends or siblings – great for playdates and parties. Accessories included, it's sure to ignite their imagination, creating a wonderful world of fun and games. - Lots of accessories, so children can enjoy experimenting with sand and water
- Made of fir wood with a smooth surface
- Six seats for children to play with friends and siblings
- Bottomless design for drainage, ventilation and sand depth adjustment
- Assembly required- Colour: Blue
- Material: Fir wood
- Overall dimensions: 63H x 216L x 216Wcm. Sand area: 17H x 181L x 181Wcm. Cat-patterned seat: 19H x 25W x 23Dcm. Dog-patterned seat: 19H x 29W x 21Dcm. Bucket: 9H x Φ15cm. Blackboard: 20L x 30Wcm
- Sand capacity: 450kg
- Weight capacity for single seat: 50kg
- Recommended/certificated age: 3-7 years
- Qualification: EN71-1-2-3-8

See full description
Specifications for Kids Sandbox Outdoor Playset for Ages 3-7 Years - Blue
  • Weight Capacity
    50kg
  • Colour
    Blue
  • Product Type
    Sandbox

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome