Kids Scooter Height Adjustable Foldable Design Teens Ride on Toy, Black

Order Code: ZT3347116S

£89.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£89.990%
5 +£86.394%

Currently unavailable

Description

HEIGHT ADJUSTABLE: The fully adjustable height can fit various height need, the height can be adjusted from 75 to 100 cm, allowing this scooter for kids to grow as your child does!FOLDABLE CONSTRUCTION: While outing or storing, the boys scooter can be easily folded into a small shape and easy to carry, which both saving your storage space and bringing you more convenience to go out.SAFETY BRAKING: It features the braking function of rear wheel brake pads. Kids can quickly stop the scooter for toddler while handbrake need more strength, further enhance the safety.HIGHER WEIGHT CAPACITY: The high weight capacity of 100kg, ensuring this scooter to grow as your child, which can also allow adults to use when necessary.DIMENSIONS: Overall Dimension: 88L x 37W x 75-100H cm. Age recommended: 7-14 years old. Assembly required.

See full description
Specifications for Kids Scooter Height Adjustable Foldable Design Teens Ride on Toy, Black
  • Product Type
    Scooter
  • Colour
    Black
  • Weight Capacity
    100kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome