0
1
2
3

Kids Square Wooden Sandpit Children Cabana Sandbox Outdoor Playset

Order Code: ZT4184731S

£109.99 Inc VAT (20%)


Description

Outdoor kids activities doesn't come any more classic than this. Bring this sandbox into their play times for plenty of fun and imagination. The large sand pit is made from fir wood, tough and durable for long-term use. There is a bench on both ends to give them a place to sit, with the large size being spacious enough for several children to dig, build and explore together at once. Comes with cover for protection, and is finished with an overhead canopy to safely shield them from the sun. - Canopy height can be adjusted to a position best for your child
- Two benches for them to sit away from the sand
- Fir wood structure is solid and durable
- It can hold up to 90 kg of sand
- Bench back folds flat to protect the sand when not in use
- Seats are removable to expand the playing area
- Black non-woven fabric on the bottom for better storage of sand
- For ages 3-7 years, assembly required - Colour:Light Brown, Green and White Canopy
- Material: Fir Wood, Polyester Cloth
- Overall Dimension: 106L x 106W x 121H cm
- Internal Dimension: 90L x 90W x 15.5H cm
- Bench Dimension: 96L x 22W x 18H cm
- Weight Capacity (per bench) : 50kg
- Suitable for kids 3-7 years old
- Qualification: EN71-1.2.3
- Item Label: 343-029V00LR

See full description
Specifications for Kids Square Wooden Sandpit Children Cabana Sandbox Outdoor Playset
  • Product Type
    Sandpit

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome