Kids Toddler Ride-On Toy Pedal Digger Pretend Play Construction Car with Horn

Order Code: ZT3352061S

£92.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£92.990%
5 +£89.274%


Description

REALISTIC WORKING DESIGN: The digger can move forward and backward, with a fully controllable digging bucket, and flexible arms and joints that allow kids to operate the digger with ease.PEDAL POWERED: The pedal digger is pedal-powered, and no power system is required. Equipped with a real working horn for added funSTURDY CONSTRUCTION: Our ride-on toy is made of plastic material that's safe for your child to use daily. And the steering wheel is fully functional, making it easy to get around from a outdoor adventure to the nextEDUCATIONAL FEATURES: Playing with this digger toy will provide your child with hours of imaginative play. It helps children's hand and eye coordination, cognitive ability, and fine motor skillsDIMENSIONS: Overall dimensions: 107L x 42W x 71Hcm, Seat dimensions: 19W x 12D x 33Hcm, Weight capacity: 35kg. NOTE: Drive mode is non-electric, driven by two legs pedalling. Suitable for kid 3 to 6 years old

See full description
Specifications for Kids Toddler Ride-On Toy Pedal Digger Pretend Play Construction Car with Horn
  • Weight Capacity
    35kg
  • Product Type
    Ride-On Toy Pedal Digger

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome