Lamborghini Sian Licensed 12V Kids Electric Ride on Car Toy w/Remote Control370-171V70PK

Order Code: ZT3351848S

£189.99 Inc VAT (20%)

Currently unavailable

Description

Officially Licensed Lamborghini Sian: Cool and slick design which every child will love. Makes their play and adventure times extra fun and exciting. Dual motor structure for more power, with a maximum speed of 8km/h.Working Features: Driving speed ranges between 3-8km/h at their control, LED headlights and tail lights, dashboard gauge, steering wheel and swing-up door, creates an experience they'll won't tire of.Safe: Smooth and comfortable drive with extra-wide tyres, seat belt and locking doors. Auxiliary Wheel: Simple to transport while the vehicle is without power, thanks to the handle attachment and auxiliary wheels.Dimensions: 40H x 108L x 62Wcm. Seat: 22.5H x 31.5L x 18.5Wcm. 2 x AAA batteries required.FOR AGES 37-60 MONTHS. MAXIMUM LOAD 25KG. ASSEMBLY REQUIRED.

See full description
Specifications for Lamborghini Sian Licensed 12V Kids Electric Ride on Car Toy w/Remote Control370-171V70PK
  • Maximum Load
    25kg
  • Product Type
    Kids Electric Ride on Car

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome