0
1
2
3

Lamborghini Veneno Licensed Electric Ride-On Car with Remote - Black

Order Code: ZT4185265S

£189.99 Inc VAT (20%)

Currently unavailable

Description

Fuel your child's imagination with this HOMCOM kids' electric ride-on car. Designed to amaze and excite, it's a licensed Lamborghini Venuenoa sleek look with butterfly doors. Like a real car, they'll have music, a horn and headlights to play with, adding realism to make-believe games. Safety is the first priority – the wide wheels, shock-absorbing suspension system and seatbelt ensure this. There's even a remote control for adults to control the ride-on, so everyone can join the fun. - Lamborghini Veneno licensed ride-on car with butterfly doors
- Horn and music for entertainment
- PP wheels for improved traction on different terrains
- Power indicator shows much battery is remaining
- A remote control included, so adults can navigate the electric car
- Maximum load 30kg, assembly required- Colour: Black
- Material: PP and metal
- Dimensions: 45H x 111L x 61Wcm. Seat: 19H x 36.5W x 20Dcm. PP wheel: Diameter: 22cm
- Speed: 3-7km/h
- Control distance: 15m
- Battery: 1 x 12V 4.5AH
- Motor: 2 x 12V 25W
- First charge: 6-8 hours. Regular charge: 8-12 hours
- Run time: 50 minutes
- Certificated age: 3+ years. Suitable age: 3-6 years
- Qualification: EN71-1-2-3 and EN62115
- Weight capacity: 30kg
- Item label: 370-279V70BK
- Note:
- 1. Children must be supervised when riding
- 2. Requires 2 x 1.5V AAA batteries (not included)

See full description
Specifications for Lamborghini Veneno Licensed Electric Ride-On Car with Remote - Black
  • Product Type
    Electric Ride-On Car
  • Weight Capacity
    30kg
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome