Licensed BMW 6GT 6V Kids Ride on Car Electric Battery Powered Music Play with

Order Code: ZT3350093S

£149.99 Inc VAT (20%)


Description

LICENSED BMW 6GT: This officially licensed BMW 6GT ride-on has a realistic look, including brand, horn, music, bright headlights/tail light, stream line design and 2 openable car doors with double locking.2 MODES IN 1: Our ride on car is perfect for kid ages 3-6 years old and can be operated in two ways, either by foot pedal and steering wheel or via the remote control.MAXIMUM SAFETY: Smooth and comfortable drive with large textured tires for maximum safety for your kid riding. Adult supervision must be provided.MUSIC FUNCTION: Able to connect your portable devices to play music, USB and TF card slot are available to support MP3 format. Powerful 6V battery charges 8-12 hours (4-6 hours for the first time) and provides up to 45 minutes of fun.SAFE AND COMFORTABLE: The roomy seat of this electric car provides a large space for your child to sit comfortably and comes with a safety belt for added protection. DIMENSIONS: 51H x 106L x 64Wcm. MAXIMUM WEIGHT CAPACITY 30KG. ASSEMBLY REQUIRED.

See full description
Specifications for Licensed BMW 6GT 6V Kids Ride on Car Electric Battery Powered Music Play with
  • Product Type
    Kids Ride on Car
  • Maximum Weight Capacity
    30kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome