LICENSED BMW I8 COUPE: Gives your child a realistic ride-on, finished in an ultra-cool and sleek blue design.SAFE: Fitted with extra-wide tyres, a seat belt and rear suspension, keeps your child strapped in and ensures they'll be riding smoothly and safely.WORKING FEATURES: Drives forwards, backwards and goes left and right via a press of the button. Light-up headlights, horn, two opening doors for access and a TF card slot to play music on the go.INCLUDED REMOTE: Allows adults to control when needed. DIMENSIONS: 46H x 115L x 72.5Wcm. Seat: 32W x 18.5Dcm.MAXIMUM LOAD 30KG. FOR AGES 3-8 YEARS.