McLaren Licensed 12V Kids Electric Ride-On Car w/Remote Control, Music370-265V70BK

Order Code: ZT3352686S

£179.99 Inc VAT (20%)


Description

McLaren licensed 12V ride-on: A sleek and snazzy all-black design, this electric ride-on will be the hottest property in the neighbourhood. Includes butterfly doors that swing open, so kids can enter and exit in style.Manual or remote driven: Kids can control the car themselves, using the pedal and steering wheel to navigate the ride-on. Adults can also join the fun, using the remote control to steer the car. The maximum speed is 5km/h – just slower than the average jogging speed for an adult.Safe to ride: Includes high-traction wheels and a shock-absorbing suspension system, providing a safe and smooth ride, even over bumpy terrain. Powered by two motors, it has a 12V rechargeable battery, providing kids with up to an hour of fun driving.Realistic features: It comes with a horn, headlights, music control buttons and a dashboard display – all the things you'd expect to see in a real car. It allows their imagination to run wild, giving them the cool feeling of driving around.Dimensions: 52H x 126L x 65Wcm. Seat: 40W x 20Dcm. Suitable for ages 3-6 years. Maximum load 25kg. Two AAA batteries required (not included) .

See full description
Specifications for McLaren Licensed 12V Kids Electric Ride-On Car w/Remote Control, Music370-265V70BK
  • Maximum Load
    25kg
  • Colour
    Black
  • Product Type
    Kids Electric Ride-On Car

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome