Monkey Comforter Cream M

Order Code: ZT5264302S

£16.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£16.990%
5 - 9£16.314%
10 - 19£15.638%
20 +£14.9512%


Description

Baby monkey comforter with double fabric blanket. Zip access for embroidery. Monkey with soft filling. 33 x 33 cm blanket. Complies with EN71 European Toy Safety regulations. Remove all hang tags and their fasteners before giving these items to a child. Suitable for children of all ages. BSCI certified. SEDEX certified.

Specifications for Monkey Comforter Cream M
  • Colour
    Cream
  • Material
    100% Polyester plush
  • Gender
    Unisex
  • Size
    Medium
  • Product Type
    Soft Toys

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome