Portable Folding Wheelchair Ramp Scooter Mobility Stars w/Carry Handle 4 Sizes713-027

Order Code: ZT3348808S

£99.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£99.990%
5 +£95.994%


Description

MULTI-USE ALUMINIUM RAMP: Helps move wheelchairs, buggies and walkers etc. move up to higher step platforms easilyALUMINIUM BODY: Anti-corrosive for extensive use outdoors, this ramp for mobility scooters is steady and tough for reliability and support whilst using.GUARDRAILS: Placed on each side, the portable ramp prevents the wheels from rolling off the edges and causing harm.ANTI-SLIP SURFACE: Prevents wheels moving around whilst using the folding ramp, making it very safe once on. FOLDING DESIGN: Equipped with handle, allowing this ramps for wheelchairs to be picked, moved and stored easily.DOOR RAMP DIMENSIONS: 61L x 74W x 5T cm, Folded Size: 61L x 39W x 9T cm MAXIMUM LOAD WEIGHT 270KG.

See full description
Specifications for Portable Folding Wheelchair Ramp Scooter Mobility Stars w/Carry Handle 4 Sizes713-027
  • Material
    Aluminium
  • Product Type
    Wheelchair Ramp

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome