Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Furniture, Linens & Decor
Toys & Games
Recon USB Wireless Xbox Cloud Controller
By Turtle Beach
Order Code:
ZT4792482S
£79.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 6th Jan
In Stock
GBP
79.99
https://www.zoro.co.uk/shop/furniture-linens-and-decor/toys-and-games/recon-usb-wireless-xbox-cloud-controller/p/ZT4792482S
Add to quotation
View all Toys & Games
Description
Turtle Beach Recon Cloud Bluetooth USB Black Android PC Xbox Gaming Controller
Specifications
Specifications for Recon USB Wireless Xbox Cloud Controller
Product Type
Games Consoles & Controllers
Weight
306g
Colour
White
Wired/Wireless
Wired/Wireless
Connection
USB-A/Bluetooth
Dimensions (W x D x H)
155x63x110mm
Cable Length
3m
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome