Ride on Excavator Toy Tractors Digger Movable Walker Construction Truck 3 Years

Order Code: ZT3351146S

£63.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£63.990%
5 +£61.434%

Currently unavailable

Description

2 IN 1 RIDE ON TOY: Combining a toddler walker and construction excavator toy, this construction toy let your child ride on while using two legs to kick the ground and slide while your toddler walks! You can also manually push the excavator so that you can spend fun playtime with your child.DOUBLE PROTECTION: This kids toy construction equipment has a comfortable high back with that prevents your child from falling off. The back of the ride on digger is equipped with an anti-fall device at bottom to prevent the car from tipping.REALISTIC FUNCTION: The dig toy body can rotate horizontally at 90 degrees, the gear can be pushed like real, and the digger can be manually operated to move up and down.MULTIFUNCTIONAL BASKET: There is a large-capacity storage box under the sealed seat of this digging toy, which can contain water, sand, small toys and can also be used as an emergency child toilet.DURABLE CONSTRUCTION: This construction toy features the toys made of impact and odorless PP material, ensuring its sturdy and durable for a long time. NOTE: Drive mode is non-electric, driven by two legs sliding.

See full description
Specifications for Ride on Excavator Toy Tractors Digger Movable Walker Construction Truck 3 Years
  • Product Type
    Ride on Excavator Toy

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome