Rocking Horse Little Baby Plush Toy Wooden Style Ride on Rocker Sound Kids Gift330-047BN

Order Code: ZT3348064S

£93.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£93.990%
5 +£90.234%


Description

CLASSIC TOY WITH SOUNDS: Combines a traditional horse design with updated features. Press the ear and it will make fun animal sounds for extra fun. 2 x AA batteries required (included) .REALISTIC RIDING: 4 PU rolling wheels on the bottom make the horse walk forward easily (backward is not allowed) , which makes your children feel like they are actually riding a horse without the dangers of actually riding one.SOFT PLUSH BODY: A softly padded polyester plush body, two handlebars and comfortable riding saddle recreate the look and feel of thrilling horseback riding adventures.LIGHTWEIGHT & STURDY: Features a solid and stable metal frame that weighs only 5.2kg while still supporting up to 60kg of weight.SUITABLE AGES: Recommended for children 3 Years and up. Overall Dimension: 55L x 23W x 60H (cm) Assembly required.

See full description
Specifications for Rocking Horse Little Baby Plush Toy Wooden Style Ride on Rocker Sound Kids Gift330-047BN
  • Assembly
    Required
  • Product Type
    Rocking Horse
  • Frame Material
    Metal

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome