Rocking Horse Little Baby Plush Toy Wooden Style Ride on Rocker Sound Kids Gift330-047PK

Order Code: ZT3348143S

£103.99 Inc VAT (20%)


Description

Classic Toy with Authentic Sounds: Combines a traditional horse design with updated features such as neighing will be played such as a real horse when the ears are pressed. 2 x AA batteries required (included) . Real Riding Experience: 4 PU rolling wheels on the bottom make the horse walk forward easily. (backward is not allowed), let your child feel like they are actually riding and without the danger of actual riding. Soft Plush Body: A softly padded polyester plush body, two handlebars and comfortable riding saddle recreate the look and feel of thrilling horseback riding adventures. Lightweight and Long-Lasting: Features a solid and stable metal frame that weighs only 5. 2kg while still supporting up to 60kg of weight. Suitable Ages: This quality toy is recommended for children age 3 Years and up. Overall Dimension: 55L x 23W x 60H (cm) Weight Capacity: 60kg.

See full description
Specifications for Rocking Horse Little Baby Plush Toy Wooden Style Ride on Rocker Sound Kids Gift330-047PK
  • Product Type
    Rocking Horse
  • Weight
    5.2kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome