0
1
2
3

Sand Pit with Blackboard Flag Storage Deck for Outdoor Play - Blue

Order Code: ZT4184892S

£109.99 Inc VAT (20%)


Description

This Outsunny sandbox is a wonderful play area for kids, providing endless hours of fun as they engage in sand play, digging and building sandcastles. Designed as a pirate ship, it promotes fun and imaginative play, where two children can sit on either side and play together – great for playdates and more. When finished, place all toys under the deck to keep everything organised. Change outdoor play for the better, filling childhood with fun and laughter. - Made of fir wood with a smooth surface
- Designed as a pirate ship, it promotes fun and imaginative play
- Includes a seat for kids to sit and play
- Bottomless design for drainage, ventilation and sand depth adjustment
- Storage space under the deck to keep toys
- Suitable for ages 3-7 years
- Assembly required- Colour: Blue
- Material: Fir wood
- Overall dimensions: 100H x 173L x 112Wcm. Sand area: 77L x 98W x 18.5Dcm. Seat: 18.5H x 76L x 10Wcm. Flag: 79H x 25L x 20Wcm. Sand capacity: 0.1m³/160kg
- Weight capacity: Each side: 50kg
- Recommended/qualified age: 3-7 years
- Qualification: EN71-1-2-3-8
- Item label: 343-060V00BU

See full description
Specifications for Sand Pit with Blackboard Flag Storage Deck for Outdoor Play - Blue
  • Colour
    Blue
  • Product Type
    Sand Pit

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome