Scooter for Kids Aged 3-7 Years w/Lights, Music, Adjustable Height

Order Code: ZT3347385S

£59.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£59.990%
5 +£57.594%

Currently unavailable

Description

Adjustable height: Change the handlebars for different heights and ages. Suitable for ages 3-7 years, with a height between 80-120cm. A toddle scooter to enjoy.Music and lights: Front and rear wheels flash when moving – the LEDs around the foot deck glow when the switch is turned on. The foldable scooter also comes with built-in music, adding to the fun.Sturdy material: The frame is metal and the wheels are plastic, making this foldable scooter suitable for daily and keeping the ride smooth.Foldable: Includes a folding hook and lock buckle - this toddler scooter is easy to fold and store away, saving space. Weighing 2kg, its lightweight design is effortless to carry.Dimensions: 63/68/73/76H x 67L x 30Wcm. Maximum load 50kg. Simple assembly required.

See full description
Specifications for Scooter for Kids Aged 3-7 Years w/Lights, Music, Adjustable Height
  • Weight
    2kg
  • Product Type
    Scooter
  • Maximum Load
    50kg
  • Height Range
    80-120cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome