Teens Adult Kick Scooter Foldable Adjust Aluminum Ride on Toy for 14+ MechanismAA1-072WT

Order Code: ZT3352460S

£113.99 Inc VAT (20%)


Description

QUICK-FOLD DESIGN: Perfect for zipping around – kick scooter folds in half to carry it easily when needed. Ideal for taking on the train or storing this foldable scooter in the boot of your car.ALUMINIUM FRAME: Tough and reliable for foldable scooter with break's prolonged everyday use, whilst also lightweight to move around this scooter adult easily.SLIP-RESISTANT TYRES: Wear-resistant for extended use, pairs with the shock mitigation for scooter for adults' smooth ride along the road. Brake on back tire for double the safety. COMFORTABLE: A large and wide foot deck and rubber grip handles for a pleasant journey with this scooter for teenagers every time.ADJUSTABLE HANDLEBAR: Commuter scooter adult suspension can be set to three different heights for a level which suits you best. DIMENSIONS: 87-101.5H x 92.5L x 37.5Wcm. Folded: 35H x 82L x 15Wcm.MAXIMUM LOAD WEIGHT 100KG. FOR AGES 14 YEARS+. ASSEMBLY REQUIRED.

See full description
Specifications for Teens Adult Kick Scooter Foldable Adjust Aluminum Ride on Toy for 14+ MechanismAA1-072WT
  • Frame Material
    Aluminium
  • Product Type
    Kick Scooter
  • Assembly
    Required

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome