Vespa Licensed Kids Ride on Motorcycle 6V Battery Powered Electric Toys370-138V70RD

Order Code: ZT3351097S

£89.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£89.990%
5 +£86.394%


Description

OFFICIALLY LICENSED VESPA: Brings a real-life feeling to their fun and adventures. Suitable for indoor and outdoor use.EASY TO USE: Simply step on the pedal to accelerate forward. 3km/h maximum speed for safety. Soft PU leather seat is curved for comfort.STABLE: Fitted with two large wheels and two removable stabilising wheels to keep the balance. Helps them gain confidence too.AUTHENTIC DRIVING EXPERIENCE: Equipped with headlight and horn button, the headlights will glow when you press the pedal. There is a horn button on the handlebar with adds driving fun.DIMENSIONS: 52H x 66.5L x 38Wcm. Charge time: Eight hours for 45 minutes running time. CHARGING TIME: Battery: 6V, 4AH. 9-10 hours (first charging time) and the normal charging time is 8h for 45 minutes continuous play (depends on the type of use) MAXIMUM LOAD 25KG. FOR AGES 18-36 MONTHS. EASY TO ASSEMBLE.

See full description
Specifications for Vespa Licensed Kids Ride on Motorcycle 6V Battery Powered Electric Toys370-138V70RD
  • Maximum Load
    25kg
  • Product Type
    Kids Ride on Motorcycle

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome