Acacia Wood and Steel Industrial Benches 1600mm (Pack of 2)

Order Code: ZT4858597S

£399.99 Inc VAT (20%)


Description

Looking for understated, yet contemporary seating? Then the industrial benches from Bolero are perfect for you. Finished with a reclaimed wood effect, each bench boasts an industrial style that breathes a fresh and exciting charm into your indoor and outdoor seating - sprucing-up your furniture collection!Plus, as they're made from a mixture of pre-oiled acacia wood and steel, the benches are durable too. This makes them able to deal with rigorous, commercial use without being ruined by wear and tear!And thanks to adjustable and non-slip feet, the benches can be used on uneven flooring without the risk of toppling or sliding - keeping your guests comfortable and safe throughout their visit. What is vintage industrial style?Vintage industrial style is an on-trend interior look that uses raw, simple materials like metal and wood to create pieces that are rough, unpolished, simple and practical. It's particularly popular with restaurants, cafes and bars looking to capture a look that's smart without being stuffy. What is industrial style furniture?Industrial style furniture usually refers to benches, tables and more that capture the raw aesthetic of the vintage industrial trend. Think benches made from unpolished wood and simple steel, tables with raw concrete tops, and exposed brick walls finished with simple steel light fittings. The idea is to do away with gaudy, over-decorated interiors and instead go for a style that's organic and authentic in feel. Is acacia wood waterproof?Yes - if treated correctly! If leaving your acacia wood furniture outside for long periods, teak oil (code: DL476) can protect it from the elements, reducing the likelihood of cracking and warping to keep your benches and tables looking their best for longer.

See full description
Specifications for Acacia Wood and Steel Industrial Benches 1600mm (Pack of 2)
  • Pack Quantity
    2
  • Size
    1600mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome