Acrylic Tableboard 75 (h) x 50 (w) mm (Pack of 4)

Order Code: ZT4865039S

£5.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.990%
5 - 9£5.695%
10 +£5.3910%


Description

Give your buffet and table signs a stylish, practical upgrade, with the 75 (H) x 50 (W) mm acrylic tableboard from Olympia. Suitable for use with chalk, the tableboard can be used to highlight table numbers - allowing your staff to set custom messages each day. And with a wipeable design, the tableboard is easy-to-clean too - making it easier for your staff to remove messages after service. Plus, the modern and understated design makes the board an excellent, stylish addition to your dining room or bar area!

See full description
Specifications for Acrylic Tableboard 75 (h) x 50 (w) mm (Pack of 4)
  • Height
    75mm
  • Pack Quantity
    4
  • Width
    50mm
  • Material
    Acrylic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome