Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Furniture, Linens & Decor
Kitchen & Dining Furniture
Visitor, Canteen & Cafe Furniture
Alfresco Bar Stool W400 D400 H790 Weight 7kg
By Charles Taylor
Order Code:
ZT5469277S
£109.99
Inc VAT (20%)
1
Add to basket
Get it in
8-15
working days
Available
GBP
109.99
https://www.zoro.co.uk/shop/furniture-linens-and-decor/visitor-canteen-and-cafe-furniture/alfresco-bar-stool-w400-d400-h790-weight-7kg/p/ZT5469277S
Add to quotation
View all Visitor, Canteen & Cafe Furniture
Description
ALFRESCO BAR STOOL W400 D400 H790 Weight 7kg HB226
Tags:
#NewProduct
Specifications
Specifications for Alfresco Bar Stool W400 D400 H790 Weight 7kg
Weight
7kg
Width
400mm
Height
790mm
Product Type
Bar Stool
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome