Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Furniture, Linens & Decor
Kitchen & Dining Furniture
Visitor, Canteen & Cafe Furniture
Alfresco Deluxe Bar Stool W400 D430 H1100 Weight 9kg
By Charles Taylor
Order Code:
ZT5469228S
£129.99
Inc VAT (20%)
1
Add to basket
Get it in
8-15
working days
Available
GBP
129.99
https://www.zoro.co.uk/shop/furniture-linens-and-decor/visitor-canteen-and-cafe-furniture/alfresco-deluxe-bar-stool-w400-d430-h1100-weight-9kg/p/ZT5469228S
Add to quotation
View all Visitor, Canteen & Cafe Furniture
Description
ALFRESCO DELUXE BAR STOOL W400 D430 H1100 Weight 9kg HB231
Specifications
Specifications for Alfresco Deluxe Bar Stool W400 D430 H1100 Weight 9kg
Height
1100mm
Product Type
Bar Stool
Depth
430mm
Weight
9kg
Width
400mm