0
1
2
3
4
5

Amalfi Leather Look Meeting Chair Black - KF79135

Order Code: ZT1546998S

£179.99 Inc VAT (20%)
£199.9910% off


Description

This stylish Jemini Amalfi Leather Look Meeting Chair features integrated chrome armrests and a five star chrome base for mobility. The seat height is adjustable from 440mm to 530mm. This black chair has a maximum sitter weight of 18 stone.
Leather look chair
Chrome armrests and five star castor base
Maximum sitter weight: 18 stone
Colour: Black
Seat dimensions: W475 x D420mm
Back dimensions: W360 x H490mm
Seat height: 440 - 530mm

See full description
Specifications for Amalfi Leather Look Meeting Chair Black - KF79135
  • Weight
    28kg
  • MFR Part No.
    KF79135
  • Product Type
    Meeting Chair
  • Colour
    Black
  • Material
    Leather Look

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome