Bespoke Colour Seat Senna Yellow KCUP0205

Order Code: ZT3240356S

£179.99 Inc VAT (20%)


Description

Modern materials and design make the Dura a favourite in the Dynamic range. A flexi nylon backrest makes for a different and refreshing experience. Seven different colours are available to allow many colour combinations. If that isn’t enough, the seat can also be upholstered for further bespoke customization. Folding armrests are also available for this durable and versatile chair.

• Air-mesh fabric seat • Durable curved nylon backrest • Single lever lock and tilt mechanism • Durable fixed nylon armrest • Weight tilt tension control • chrome gas lift and 5 star base

See full description
Specifications for Bespoke Colour Seat Senna Yellow KCUP0205
  • Material
    Nylon
  • Colour
    Senna Yellow
  • Base Type
    5 Star